Beli Heavy Duty Tyre Inflator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Deskripsi:Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.atribut:
- Application: Inflating and Checking Pressure
- KRISBOW Tire Inflator with Dial Gauge (Alat Ukur Tekanan)Deskripsi:Pengisi angin ban dengan tampilan jarum mekanik dengan rentang tekanan maksimum 15psi disediakan selang karet dengan coupler pentil ban untuk mengisi udara ke ban jenis apa punatribut:
- Hose Length (mm): 345
- Type: Tyre Inflator
- Material: Aluminium Alloy & Rubber
- Dimensions (mm): 360x100x100
- Color: Silver
- Maximum Pressure (psi): 220
- Rubbermaid Heavy Duty Floor Squeegee (Pengering Lantai / Serokan Lantai)Deskripsi:The heavy-duty floor squeegee has a natural moss rubber blade. It accepts a tapered handle. It is used to clean up wet or dry spills in commercial, medical, and industrial environments.atribut:
- Color: Black
- Product Width (inch): 3.25
- Product Height (inch): 5.5
- Material Type: EVA Foam Rubber
- KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)Deskripsi:Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brassatribut:
- Applications: Dilution (water to HDDC)
- Spray and Wipe: Full Strength to 5:1
- Parts Washing: 2:1 to 4:1
- Ultrasonic Cleaning: 7:1
- Pressure Washing: 10:1 to 20:1
- Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
- Volume (ml): 3875
- Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban)Deskripsi:ALG120 This heavy duty push-on inflator is of rugged construction and has a clear-view integral pressure gauge reading from 10 - 120psi. Heavy duty corrosion resistant body with brass fittings. 300psi rated fibre reinforced rubber hose. Conforms to EC Directive 86/217/EEC. Accuracy: Reading scale: 2psi/50kPa (0.5bar). Inflation range: 120psi/800kPa (8bar).atribut:
- Hose length: 300mm
- Units Read: bar kPa psi
- Product Type: Tyre Valve Inflator Connector
- Standards Met: EC Directive 86/217/EEC
- Additional Features: Corrosion resistant body with brass fitting Fibre reinforced rubber hose
- Weight Each: 635kg
- Display Type: Dial
- Part Number: KEN5038520K
- PCL Tire Inflator Gauge (Pengukur Tekanan Ban)Deskripsi:PCL’s new plug and play ACCURA QUBE Series II is built for simplicity and versatility to save time and money. Combining the latest electronics and touch button technology in a user-friendly, space-saving design, it provides fast, safe and accurate Air and N2 inflation.atribut:
- Display Type: Digital
- Reading Accuracy (psi/bar): 1/0.1
- Accuracy: BS EN 12645:2014
- Temperature Range (°C): -20 to 70
- Kennedy Workshop Air Line Gauge & Push-On ConnectorDeskripsi:TPG170This push-on type tyre inflator is robust and has a dial type pressure gauge reading up to a maximum of 170psi. The pressure gauge is protected from accidental damage by a rubber shock guard.Heavy duty corrosion-resistant body with steel operating lever, brass fittings and anti-shock rubber guard. 300psi rated fibre reinforced rubber hose.Conforms to EC Directive 86/217/EEC.Accuracy:Reading scale: 2psi/10kPa (0.1bar).Inflation range: 170psi/1200kPa (12bar).atribut:
- Display Type: Dial
- ECLASS Code: 21049090
- MFR Part No.: JD3295D-C
- Max. Pressure Reading (Psi): 170
- Product Type: Tyre Pressure Gauge
- UNSPSC: 27140000
- Lippro Dual Head Tire Chuck Heavy Duty (Alat Pengisi Angin Ban)atribut:
- Type: 20PM
- FLY-SPEED Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)atribut:
- Vehicle Applicable: Motor/Car/Truck
- Power (W): 40
- Display Mode: LED
- Wipro Air Compressor Automatic Tire Inflator (Pompa Angin Kapasitas Besar)atribut:
- Order No.: 61-5030
- Power (W): 30
- Input Pressure (Bar/Psi): 0-7/ 100
- Test Range (Bar /Psi): 1-7/15-100
- Resolution (Bar /Psi): 0.05/0.50
- Accuracy (Bar): ±0.1
- Measuring (cm): 36x35x47
- Voltage (V/Hz): 220-50
- AstroAI Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Deskripsi:Add this tire inflator gauge to your emergency kit! It accurately measures from 0-250 PSI, and is calibrated to return an accurate reading within 1% of the exact pressure of your tire. This all-in-one unit also contains an inflator, straight locking chuck, gauge, hose, and bleed valve - making it the perfect tool to inflate, deflate, and inspect air pressure.
- Haltec Straight Air Valve Tire Maintenance (Pentil Ban)Deskripsi:Valve stems extend out of the wheel rim so that the tire can be inflated, deflated, and the pressure checked. Valve stems may need to be replaced over time to avoid pressure loss.
- KEN-TOOL Tire Inflation Cage & AccessoriesDeskripsi:These tire inflation cages hold tires during inflation and reduce flying debris and wheel components in the event of a tire burst.atribut:
- UNSPSC: 25171718
- Compatible Tire Type: Heavy Duty Truck Tires; Medium Duty Truck Tires; OTR Tires; Super Single Tires; Tractor Tires
- Maximum Air Pressure Rating (psi): 130
- Product Type: Tire Inflation Cage
- TEKIRO Dual Head Tire Chuck (Alat Pengisi Angin Ban)Deskripsi:TEKIRO Air Chuck [6 inch] merupakan alat untuk mengukur tekanan angin pada ban mobil atau motor secara presisi serta membuang tekanan yang berlebih dan mengisi tekanan secara cepat. Alat ini terbuat dari bahan berkualitas yang kuat sehingga awet dan tahan lama dengan panjang 6 inch.sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan dengan ukuran 6 inchi yang berdimensi 170 mm, 9mm, 15 mmFungsi : sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Wipro Tire Changer (Mesin Pengganti Ban)atribut:
- Max. Wheel Width (inch): 14
- Air Supply (bar): 45148
- Motor Power (kW): 1.1
- Noise Level (dBa): 70
- Packing: Wood Case
- Power Supply (V/Hz): 220/50
- Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)Deskripsi:Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.atribut:
- Color: Biru Transparant
- Structure: Smooth
- Soap Type: Lithium Complex
- Dropping Point (Minimum): 280 – 300 Celcius
- Penetration: '245 – 260 at 25°C
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga Heavy Duty Tyre Inflator Terbaru November 2026
| Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban) | Rp1.699.900 |
| KRISBOW Tire Inflator with Dial Gauge (Alat Ukur Tekanan) | Rp429.900 |
| Rubbermaid Heavy Duty Floor Squeegee (Pengering Lantai / Serokan Lantai) | Rp559.900 |
| KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak) | Rp969.900 |
| Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban) | Rp1.899.900 |
| PCL Tire Inflator Gauge (Pengukur Tekanan Ban) | Rp11.999.900 |
| Kennedy Workshop Air Line Gauge & Push-On Connector | Rp2.099.900 |
| Anzen Tire Inflator | Rp359.900 |
| XANDER Tire Inflator | Rp87.900 |
| Lippro Dual Head Tire Chuck Heavy Duty (Alat Pengisi Angin Ban) | Rp109.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/9iP109340342-1.jpg)
/8rP103638315-2.jpg)
/eeP103790518-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser%20(Pembersih%20Minyak%20Lemak)/P102125533-1.jpg)
/j0P102197684-2.jpg)
/3iP107906126-1.jpg)



/knP106124743-1.jpg)
/7bP105472263-1.jpg)
/j5P108466689-1.jpg)
/2pP111540097-1.jpg)
/9fP112184339-1.jpg)
/czP109340467-23.jpg)

/qzP101003971-2.jpg)
/2dP108543085-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20Complex%20Hi-Temp%20(Gemuk%20Litium)/8kP102114308-3.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)